![sie6scl61c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268235051.jpg?preset=medium)
SIEMENS CANADA LTD 6SCL61C Strap connecting 8.75"
Description
Connecting strap.
Specifications
Brand Name | Siemens | Sub Brand | Switchboards |
Size | 8.75in | Material | Copper |
Type | Accessory | Voltage Rating | 600 V |
Amperage Rating | 600 A | Standards | CSA |
Application | Connecting Strap Kit | UPC | 662862573124 |
Packages
1 - UNIT - 1 |