
SIEMENS 8UC6032 Spare part for rotary operating mechanism 8UC6 extension shaft 300mm
Description
Spare part for use with rotary operating mechanism. 300 mm long and 8 x 8 mm extension shaft (8UC6) for size 1/2.
Specifications
Brand Name | Siemens | Sub Brand | Disconnect Switches |
Item Name | Extension Shaft | Type | EXTERNAL ACCESSORY |
Length | 300 mm | For Use With | 8UC6 Rotary Operating Mechanism |
Standards | IEC Certified | Application | For use with 0.50 inch FM8 conduit bodies. Seals and protects. |
UPC | 754554434131 |
Packages
1 - UNIT - 1 |