Abbotsford
sie8ud11712af25

SIEMENS 8UD11712AF25 DOOR COUPL ROT OPER MECHEMERG SWITCH RED/YEL

Price $155.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8UD11712AF25

Description

Door-coupling Rotary Operator with mechanism emergency switching-off with tolerance compensation size 75x 75, Shaft 8x 8, 300 mm, test-0-1. Complete unit Handle size 45 mm accessory for 3KD size 1 and 2, 3KF size 1.

Specifications

Brand Name Siemens Item Name Door Coupling Rotary Operating Mechanism
Type Emergency Switching-Off Color/Finish Red/Yellow
For Use With 3KD Size 1 and 2, 3KF Size 1 Circuit Breakers Standards CE Certified, UL Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok