![siecce125](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338746408.jpg?preset=medium)
SIEMENS CCE125 BREAKER ED 125A COMPRESSLUG KIT
Description
Lug kit. Contains ED2, ED4, ED6, HED4, HHED6, CED6 lug. No.2/0 AWG copper or aluminium.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Compression Lug Kit | Type | COMPRESSION LUG |
Size | 4 in L x 4 in W x 2 in H | For Use With | 15 to 125 A, No 2/0 AWG Copper or Aluminum |
Includes | ED2, ED4, ED6, HED4, HHED6, CED6 Lug | Application | FOR USE WITH ED FRAME |
UPC | 783643208087 |
Packages
1 - UNIT - 1 |