
SIEMENS CANADA A01FD62 240VAC Sentron 1 Auxiliary Switch Combination Circuit Breaker
Description
240 V AC VOLTAGE; 250 V DC VOLTAGE; CONTACT CONFIGURATION 1NO-1NC; 250 AMPERE FD FRAME MOLDED CASE CIRCUIT BREAKER
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Auxiliary Switch | Voltage Rating | 240 VAC/250 VDC |
Type | N/A | Amperage Rating | 250 A |
Frequency Rating | 50/60 Hz | Contact Form | 1 NO, 1 NC |
Dimensions | 4.80 in L x 10.8 in W x 20.3 in H | Temperature Rating | 40 °C |
For Use With | 250 A FD Frame Molded Case Circuit Breaker | Standards | CSA Certified, UL Listed |
Application | Accessory | UPC | 783643212398 |
Packages
1 - UNIT - 1 |