
SIEMENS A02FD64 2 AUXILIARY SWITCH FOR FD FRAMES
Description
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER INTERNAL ACCESSORY. TWOFORM C 480 VAC AUXILIARY SWITCH (1NO / 1NC). SUITS FD FRAME BREAKERS.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Auxiliary Switch | Voltage Rating | 480 VAC |
Type | N/A | Frequency Rating | 50/60 Hz |
Contact Form | 1 NC, 1 NO | Dimensions | 4 in L x 5 in W x 5 in H |
Temperature Rating | 40 °C | For Use With | FD Frame Molded Case Circuit Breakers |
Standards | CSA Certified, UL Listed | Application | Accessory |
UPC | 783643219007 |
Packages
1 - UNIT - 1 |