
SIEMENS CANADA 3 inch 6 Pole Siemens Breaker Mount for BL/BQD
Description
Branch breaker kit, BL/BQD 6 pole, Al/tin, Kit contains top barrier, (3) A/C connectors, (1) B connector, hardware, 3 inch.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Branch Breaker Kit | Type | P2 Field installable connector kit |
Material | Aluminum | Specifications | 6-Pole, 1/3 PH |
Finish | Tin Plated | Dimensions | 3 in |
For Use With | BL/BQD Circuit Breaker | Includes | Top Barrier, (3) A/C Connectors, (1) B Connector and Hardware |
Standards | CSA C22.2 No. 29 | Application | For Connector Kit |
UPC | 662862568601 |
Packages
1 - UNIT - 1 |