![siebbked32at](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268235042.jpg?preset=medium)
SIEMENS CANADA 6 Pole 3-inch Branch Breaker Connector Kit ED
Description
Branch breaker kit, ED 6 pole, Al/tin, Kit contains breaker support, inter-phase barrier, (3) A/C connectors, (1) B connector, hardware, 3 inch.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Breaker Kit | Type | Field installable connector kit |
Material | Alminum/Tin | Specifications | 1 PH, 30 A |
Standards | CSA Certified | Application | For Residential, Generator Panel |
UPC | 662862572127 |
Packages
1 - UNIT - 1 |