![siebbked32cs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268234859.jpg?preset=medium)
SIEMENS CANADA 6 Pole 3 inch ED Siemens Breaker Mount Kit
Description
Generator panel, 2 pole, 1 phase, 3 wire, 60 A, 240 V AC max, Suitable for use with a generator having a bonded neutral conductor, Ensures reliable and continuous operation, allows customers to permanently connect critical loads to back up generators in cases of main power failures.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Breaker Kit | Type | Field installable connector kit |
Material | Steel | Color | Gray |
Specifications | 1 PH, 60 A | Dimensions | 305 mm W x 95 mm D x 479 mm H |
Standards | CSA Certified | Application | For Residential, Generator Panel |
UPC | 662862572134 |
Packages
1 - UNIT - 1 |