
SIEMENS CANADA BBKQ1AT Siemens QJ Breaker Mount Kit for 2/3 Poles Single Mount
Description
Kit to contain all connectors and cover plates necessary to mount both 2 and 3-pole breakers (Al/Tin). Connecting strap front filler plates kit for use with NDP-CDP-7 P2 panelboard breakers.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Branch Breaker Kit | Type | Field installable connector kit |
Material | Aluminum | Specifications | 6-Pole, 1/3 PH |
Finish | Tin Plated | For Use With | 2/3-Pole Single Mount QJ Breaker |
Includes | All Connectors and Cover Plates Necessary to Mount Both 2 and 3-Pole Breakers | Standards | CSA C22.2 No. 29 |
Application | For Lighting Panel Accessories | UPC | 662862572165 |
Packages
1 - UNIT - 1 |