![sied11cfu2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/339911961.jpg?preset=medium)
SIEMENS D11CFU2 BREAKER HANDLE VAR DEPTHROTARY
Description
Siemens Low Voltage Molded Case Circuit Breakers Sentron Molded Case Circuit Breakers - MCCB Operating Mechanisms are Circuit Protection Molded Case Circuit Breakers. BREAKER FD VAR DE-POLEROTARY HDL OEPR
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Handle Operator | Type | Vari Depth |
Handle/Operation | Rotary | Dimensions | 13.5 in L x 4.4 in W x 4 in H |
For Use With | FD Frame Molded Case Circuit Breakers | Application | For Use with FD Frame |
UPC | 783643002326 |
Packages
1 - UNIT - 1 |