![siee2hbl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297776277.jpg?preset=medium)
SIEMENS CANADA E2HBL Siemens Handle Block Device for All ED Frame Molded Case Circuit Breakers
Description
ITE E2HBL HANDLE BLOCKER 10PK
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Breaker Handle Block/Padlock Device | Type | EXTERNAL ACCESSORY |
Material | Composite | Dimensions | 7 in L x 5 in W x 5.9 in H |
For Use With | ED, HDL Breakers | Application | FOR USE WITH ED FRAME |
UPC | 783643193543 |
Packages
1 - UNIT - 1 |