
SIEMENS CANADA ECQTH3 2 Pole Handle Tie for Circuit Breakers
Description
Tie handle, For use with QP, BQ, BQH, HBQ, B6, BLH, HBL breaker frames, 2 pole. Provide simultaneous switching of 2 adjacent handles. Do not provide common trip.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Handle Tie | Type | Double Pole |
Connection | Plug-in | For Use With | Type QP, BL Circuit Breakers |
Packaging Quantity | 50/Pack | Standards | UL489 |
Application | MOUNTSTOELECTRICALDISTRIBUTIONEQUIPMENT | UPC | 783643470644 |
Packages
50 - UNIT - (50) |