![siefd63t150](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297776318.jpg?preset=medium)
SIEMENS CANADA FD63T150 150Amp 600VAC 500VDC 3-Pole Siemens Type FD6-A Interchangeable Trip Unit Only
Description
ITE FD63T150 3P 150A600V TRIP UNIT
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker Trip Unit | Number of Poles | 3 |
Current Rating | 150 A | Type | Thermal-Magnetic |
Frame | FD | Dimensions | 4 in L x 5 in W x 5 in H |
Standards | UL Listed, HACR Rated | Application | 40C Trip Unit Only |
UPC | 783643211957 |
Packages
1 - UNIT - 1 |