![siefd63t175](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297776320.jpg?preset=medium)
SIEMENS CANADA FD63T175 175Amp 600VAC 500VDC 3-Pole Siemens Type FD6-A Interchangeable Trip Unit Only
Description
ITE FD63T175 3P 175A600V TRIP UNIT
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker Trip Unit | Number of Poles | 3 |
Current Rating | 175 A | Type | FD6, Thermal Magnetic |
Frame | FD | Dimensions | 5.1 in L x 3.9 in W x 4.7 in H |
For Use With | 3-Pole 22 kA 600 VAC/500 VDC Circuit Breakers | Standards | UL Listed, HACR Rated |
Application | 40C Trip Unit Only | UPC | 783643211964 |
Packages
1 - UNIT - 1 |