
SIEMENS FHOF036 Sentron Breaker Complete Kit Max-Flex
Description
LEVER HANDLE; HANDLE INCLUDED; FD FRAME BREAKER; MOLDED CASE SWITCH; NEMA 1/3R/12; MAX-FLEX[R] BRAND
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Breaker Complete Kit | Type | Max-Flex |
Enclosure Standard | NEMA 1, 3, 3R, 12 | For Use With | Sentron Series FD Type Molded Case Circuit Breakers |
Includes | Solid Black Operating Handle, Breaker Operator and 36 in Cable | Standards | UL 489, HACR Rated |
Application | For use with FD breakers, Type 1, 3, 3R, 12 | UPC | 783643318823 |
Packages
1 - UNIT - 1 |