![siefp9508](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297776461.jpg?preset=medium)
SIEMENS CANADA FP9508 1 Pole Siemens Plate Face for Circuit Breaker
Description
BREAKER BQ 1P FACE MOUNT PLATE
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Face Mount Plate | Type | 1-Pole |
Length | 5 in | Width | 1 in |
Height | 1 in | Mounting | Front |
Color/Finish | Gray | For Use With | BQ V Frame 50/60 Hz Circuit Breaker |
Standards | UL Listed | Application | Electrical Distribution |
UPC | 783643107922 |
Packages
1 - UNIT - 1 |