SIEMENS CANADA IDT5000 Intelli-Arc Diagnostic Tool
Description
Intelli-Arc Diagnostic Tool Features: - Improves troubleshooting accuracy - Reduce time spent and number of trips to problem site - Simplistic setup: wire in, wire out to use - Wireless communication- enables “1 person” troubleshooting - Can be used to troubleshoot any AFCI circuitJLED Indicators: provides status level for current, ground fault, and arc fault - Status Indicators: provides confirmation of power and communication connection
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Intelli-Arc Diagnostic Tool | Type | Arc Fault Tester, Thermal Magnetic |
Voltage Rating | 400 V | Load Rating | N/A |
Standards | UL 489 Listed | Application | Electrical Distribution |
UPC | 662643506105 |
Packages
1 - UNIT - 1 |