
SIEMENS JD63T200 Sentron
Description
Interchangeable trip unit with LI, long-time and instantaneous (LI) trip functions, rated for 200 A, suitable for JD 400A-JD, JXD, HJD, HJXD, HHJD, HHJXD, CJD molded case circuit breaker frame types, thermal magnetic trip units and circuit breakers.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Trip Unit | Number of Poles | 3 |
Current Rating | 200 A | Type | Interchangable |
Series/Model | JD6 | Frame | JD |
Dimensions | 5.7 in L x 5-1/2 in W x 8.7 in H | For Use With | JD Series 600 V Circuit Breakers |
Standards | UL Listed | Application | 40C Trip Unit Only |
UPC | 783643213449 |
Packages
1 - UNIT - 1 |