
SIEMENS CANADA JD63T250 250Amp 600V 3-Pole Sentron Molded Case Circuit Breaker, Interchangeable Trip
Description
Molded case circuit breakers for JD400A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed JD6A=25KA. Available in version 2 pole 250vdc 600vac, 3 poles 500vdc 600vac. Instantaneous adjustable trip range.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker Trip Unit | Number of Poles | 3 |
Current Rating | 250 A | Type | Interchangeable |
Frame | JD | Dimensions | 5.5 in L x 5.3 in W x 8.6 in H |
For Use With | JD Frame 25 kA 600 VAC/500 VDC Circuit Breakers | Standards | UL/HACR |
Application | 40C Trip Unit Only | UPC | 783643213463 |
Packages
1 - UNIT - 1 |