
SIEMENS CANADA JD63T300 3 Pole 300Amp 600V Siemens Circuit Breaker Trip Units
Description
Molded case circuit breakers for JD400A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed JD6A=25KA. Available in version 2 pole 250vdc 600vac, 3 poles 500vdc 600vac. Instantaneous adjustable trip range.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker Trip Unit | Number of Poles | 3 |
Current Rating | 300 A | Type | Interchangeable |
Frame | JD | Dimensions | 5.6 in L x 5.4 in W x 8.8 in H |
For Use With | 3-Pole 6 A JD Frame Circuit Breakers | Standards | UL 489 Listed, IEC 60947-2 |
Application | 40C Trip Unit Only | UPC | 783643213470 |
Packages
1 - UNIT - 1 |