Abbotsford
sieln1e100

SIEMENS CANADA LN1E100 30-100Amp #10-1/0 Awg Siemens Sentron Lug Ed Series Breaker for ED2/ED4/ED6/HED4

Price $21.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:LN1E100

Description

Lug for use with All 2, 3-pole, ED2, ED4, ED6, ED6 ETI, HED4, HHED6 circuit breakers, 10-1/0 AWG copper/aluminium, 1 cable per lug, 30-100 A circuit breaker rating.

Specifications

Brand Name Siemens Sub Brand Sentron
Type ALUMINUM BODY LUG Material Aluminum
Standards N/A Application FOR USE WITH ED FRAME
UPC 783643146969

Packages

1 - UNIT - 1