
SIEMENS LD63T450 BREAKER LD 3P 450A 600V25kA MOLDED CASE TU
Description
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER. THERMAL - MAGNETIC TRIP UNIT FOR LD FRAME 450A 3-POLE 600V BREAKERS.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker Trip Unit | Number of Poles | 3 |
Type | LD6 | Frame | LD6 |
Dimensions | 6 in L x 5 in W x 9 in H | For Use With | Low Voltage Sentron Molded Case Circuit Breakers |
Standards | HACR Rated, UL Listed | Application | For 40C Trip Unit Only |
UPC | 783643214125 |
Packages
1 - UNIT - 1 |