
SIEMENS CANADA LD63T500 500Amp 600VAC 250VDC 3-Pole Sentron LD Frame Circuit Breaker, Trip Unit Only
Description
ITE LD63T500 3P 500A600V TRIP UNIT
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker Trip Unit | Number of Poles | 3 |
Current Rating | 500 A | Type | Thermal-Magnetic |
Frame | LD | Dimensions | 5.8 in L x 5.4 in W |
For Use With | 3-Pole LD Frame Circuit Breakers | Standards | UL 489 Listed, IEC 60947-2 |
Application | 40C Trip Unit Only | UPC | 783643214132 |
Packages
1 - UNIT - 1 |