
SIEMENS CANADA LD1E060 Aluminum Body Lug for 1-Pole 30Amp - 60Amp ED Frame Breaker
Description
Siemens low voltage sentron molded case circuit breaker accessory. Aluminum body lug for 1-pole 30a - 60a ed frame breaker. Wire range: 10 - 4 awg (cu/al). Suitable for load side only.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Pressure Connector Lug | Type | ALUMINUM BODY LUG |
Amperage Rating | 60 A | Size | 10-4 AWG |
Material | Aluminum | Dimensions | 7 in L x 5 in W x 1 in H |
Packaging Quantity | 1/Pack | For Use With | 1-Pole ED Frame Circuit Breaker |
Standards | N/A | Application | FOR USE WITH ED FRAME |
UPC | 783643184169 |
Packages
1 - UNIT - 1 |