
SIEMENS CANADA MN6PLD Siemens Padlock Device For All MD-ND-PD-RD Breakers
Description
Breaker Md/nd/pd/rd Padlock Device
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Padlocking Device | Material | Composite |
Type | EXTERNAL ACCESSORY | Dimensions | 8.9 in L x 7.1 in W x 5.4 in H |
For Use With | MD-RD Frame | Application | FOR USE WITH MD-RD FRAME |
UPC | 783643318137 |
Packages
1 - UNIT - 1 |