![siembkqr1a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287974720.jpg?preset=medium)
SIEMENS US2:MBKQR1A Main/Subfeed Breaker Kit 1 PH, 240 V, 225 A,
Description
Next Gen P1, Breaker Mounting Kit (Main/Sub Feed), 225A, 1PH, Type QR2/QRH2/HQR2/HQR2H
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Main/Subfeed Breaker Kit | Voltage Rating | 240 V |
Amperage Rating | 225 A | Phase | 1 |
Dimensions | 14 in L x 8-1/2 in W x 4-1/2 in H | Mounting | Horizontal |
Frequency Rating | 60 Hz | Frame | QR2, QRH2, HQR2, HQR2H |
Connection | AC | For Use With | QR2, QRH2, HQR2, HQR2H Circuit Breakers |
Includes | Mounting Hardware | Standards | UL Listed |
UPC | 804766162107 |
Packages
1 - UNIT - 1 |