![siemsj6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/148955904.jpg?preset=medium)
SIEMENS CANADA LTD MSJ6 Sentron Mounting Screw Kit for I-T-E JXD, LXD, JM and LM Circuit Breakers 400/600 A, 2/3-Pole
Description
2/3 POLE; SCREW MOUNTING; USED ON JD FRAME 400 AMPERE/LD FRAME 600 AMPERE MOLDED CASE CIRCUIT BREAKER; SPEEDFAX[T] BRAND; MS MODEL; INCLUDES (4) SCREW, WASHER
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Mounting Screw Kit | Type | EXTERNAL ACCESSORY |
Number of Pieces | 4 | Material | Composite |
Specifications | 400/600 A, 2/3-Pole | Dimensions | 1 in L x 5 in W x 7 in H |
For Use With | I-T-E JXD, LXD, JM and LM Circuit Breakers | Standards | ARRA, RoHS Compliant |
Application | FOR USE WITH JD-LD FRAME | UPC | 783643191785 |
Packages
1 - UNIT - 1 |