
SIEMENS N10SNDA Sentron Neutral Transformer ND Composite
Description
Neutral transformer for use with sentron molded case circuit breakers.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Neutral Transformer | Type | ND |
Amperage Rating | 1000 A | Dimensions | 9.6 in L x 6.9 in W × 4.7 in H |
For Use With | Sentron Sensitrip III Series Type SND, SHND, SCND Molded Case Circuit Breakers | UPC | 783643247253 |
Packages
1 - UNIT - 1 |