
SIEMENS CANADA N12SNDA 1200Amp Neutral Transformer
Description
1200 AMPERE NEUTRAL TRANSFORMER; USED ON MOLDED CASE CIRCUIT BREAKER
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Neutral Transformer | Type | ND |
Amperage Rating | 1200 A | Frame Size | ND |
Dimensions | 9.4 in L x 6.9 in W x 4.7 in H | For Use With | Molded Case Circuit Breaker |
UPC | 783643247260 |
Packages
1 - UNIT - 1 |