
SIEMENS CANADA RHOEBO 3 Pole 600V 400Amp Breaker Operator for ED/HED Breaker
Description
Rotary handle operator for circuit breaker.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Operator Handle | Type | Rotary Door Mounted Operating Handles |
Handle/Operation | Rotary | Handle Mounting Position | Through-Door |
NEMA Rating | NEMA 1, 3, 3R, 12, 4, 4X | Dimensions | 2 in L x 6 in W x 6 in H |
For Use With | 3-Pole ED Frame Molded Case Circuit Breakers | Application | For use with 3 pole ED frame, Types 1, 3, 3R, 12, 4, and 4X |
UPC | 783643205109 |
Packages
1 - UNIT - 1 |