
SIEMENS RHONVD BREAKER JD/LD VAR DPTHROT HDL
Description
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER EXTERNAL ACCESSORY. COMPLETE ROTARY DOOR MOUNTED OPERATING HANDLE WITH VARIABLE DEPTH. SUITS MN / ND / PD / RD FRAME BREAKERS. MOUNTS ON NEMA TYPE 1 / 3 / 3R / 4 / 4X ENCLOSURES.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Handle Operator | Type | Vari Depth |
Handle/Operation | Rotary | Handle Mounting Position | Door |
Dimensions | 24 in L x 9 in W x 6 in H | For Use With | MN, ND, PD, RD, JD and LD Frame Molded Case Circuit Breakers |
Standards | N/A | Application | For Use with JD-LD Frame |
UPC | 783643014831 |
Packages
1 - UNIT - 1 |