![sies01ed60](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182649.jpg?preset=medium)
SIEMENS CANADA S01ED60 Shunt for ED Frames
Description
Molded shunt trip module with control voltage from 24 to 480 vac or 12 to 250 vdc to be add to ED125A frame breaker family.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker Shunt Trip | Material | Stainless Steel |
Type | Toggle Switch | Frame | ED |
Dimensions | 3 in L x 6 in W x 7 in H | For Use With | 125A ED Frame Circuit Breaker |
Standards | UL Listed | Application | Accessory |
UPC | 783643234482 |
Packages
1 - UNIT - 1 |