![sies01ed62a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381487949.jpg?preset=medium)
SIEMENS CANADA LTD S01ED62A BREAKER ED 120VAC ST/AUX SW
Description
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER INTERNAL ACCESSORY. 120 VAC SHUNT TRIP COMBINATION WITH FORM C 240 VAC AUXILIARY SWITCH (1NO / 1NC). SUITS ED FRAME BREAKERS.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Type | N/A | Frame | ED |
Standards | UL | Application | Accessory |
UPC | 783643234581 |
Packages
1 - UNIT - 1 |