![sies01fd60](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297776414.jpg?preset=medium)
SIEMENS S01FD60 SHUNT FOR FD FRAMES
Description
Molded shunt trip module with control voltage from 24 to 480 vac or 12 to 250 vdc to be add to ED125A frame breaker family.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Shunt Trip Module | Current Rating | 60 A |
Type | 1-Phase | Frame | FD |
Dimensions | 4 in L x 4 in W x 2 in H | For Use With | Type FD 250 A Circuit Breaker |
Standards | UL Listed | Application | Accessory |
UPC | 783643212664 |
Packages
1 - UNIT - 1 |