![sies01mn6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381487864.jpg?preset=medium)
SIEMENS S01MN6 BREAKER MD/ND/PD/RD120VAC ST
Description
Molded case circuit breaker.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | N/A |
Interrupt Rating | N/A | Voltage Rating | 120 V |
Trip Range | N/A | Actuator | 1 Shunt Trip |
Auxiliary Contacts | N/A | Frame | MD, ND, PD, RD |
Trip Type | N/A | Dimensions | 3.8 in L x 7.3 in W x 5.7 in H |
Standards | UL Listed | Application | Accessory |
UPC | 783643215986 |
Packages
1 - UNIT - 1 |