
SIEMENS CANADA WLETU776MP WL Trip Unit ETU776 Metering Plus
Description
WL Trip Unit ETU776 Metering Plus WLETU776 PLUS WL METERP3WL9327-6AA20-0AA1.
Specifications
Brand Name | Siemens | Sub Brand | Power Circuit Breakers |
Item Name | Trip Unit | Type | Metering Plus |
Series/Model | WL | Dimensions | 9 in L x 6 in W x 5 in H |
For Use With | WL Series Circuit Breakers | Standards | UL 489, 1066 Listed |
Application | CIRCUIT PROTECTION | UPC | 783643566194 |
Packages
1 - UNIT - 1 |