
SIEMENS WLG3SHUT2L Murray Isolation Shutter UL CLASSIFIED
Description
WL Isolation shutters, FS2 3-Pole Shutter for Class N,S,H,L
Specifications
Brand Name | Siemens | Sub Brand | Murray |
Item Name | Isolation Shutter | Dimensions | 3 in L x 2 in W x 3 in H |
Type | UL CLASSIFIED | For Use With | FS2 Frame Circuit Breakers |
Standards | UL 489 | Application | For Electrical Distribution |
UPC | 887621447304 |
Packages
1 - UNIT - 1 |