
SIEMENS CANADA TA1FD350A 70-250Amp 4 AWG 350kcmil Siemens Maximum Breaker Lugs for Aluminum or Copper Wire
Description
Lug for use with FXD6-A, FD6-A, HFD6, CFD6, HHFD6 circuit breakers, 6 AWG-350 kcmil copper, 4 AWG-350 kcmil aluminium, 1 cable per lug, 70-250 A circuit breaker rating.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker Lug Kit | Type | EXTERNAL ACCESSORY |
Conductor Size | 4 AWG - 350 kcmil | Material | Aluminum |
Dimensions | 5 in L x 4 in W x 1 in H | For Use With | 2/3 Pole Line and Load Sides FD Frame Breakers |
Application | FOR USE WITH FD FRAME | UPC | 783643173408 |
Packages
1 - UNIT - 1 |