
SIEMENS CANADA TC1FD350 6-350KCMIL Siemens TC1FD350 Circuit Breaker Lug
Description
ITE TC1FD350 6-350MCM LUG
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Line/Load Lug Terminal Kit | Type | EXTERNAL ACCESSORY |
Conductor Size | 6 AWG - 350 kcmil | Amperage Rating | 60 - 225 A |
Material | Copper | Conductor Type | Copper |
Dimensions | 8 in L x 5 in W x 1 in H | For Use With | 2/3 Pole 70 - 250 A HFD6, HHFD6, CFD6, F(X)D6-A Breakers |
Standards | UL 489 Listed, HACR Rated | Application | For use with FD Frame |
UPC | 783643318656 |
Packages
1 - UNIT - 1 |