SIEMENS CANADA TC2J6500 Siemens 500 KCMIL Maximum Breaker Lug
Description
Breaker Jd/ld Cu Lugs 2w 500kcmil
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Line/Load Lug Terminal Kit | Type | 2 Barrel |
Conductor Size | 3/0 AWG - 500 kcmil Copper | Material | Copper |
Conductor Type | Copper | For Use With | Sentron J(X)D2(A), J(X)D6(A), HJD6(A), HHJD6, SHJD6 (A), L(X)D6(A), HHLD6, SCD6, HLD6(A), SHLD6(A), CJD6, CLD6, SCJD6, SCLD6 200 - 600 A 2/3 Pole JD and LD Frame Molded Case Circuit Breakers |
Application | For Use With J(X)D2(A), J(X)D6(A), HJD6(A), HHJD6, SHJD6 (A), L(X)D6(A), HHLD6, SCD6, HLD6(A), SHLD6(A), CJD6, CLD6, SCJD6, SCLD6 | UPC | 783643188396 |
Packages
1 - UNIT - 1 |