![pas1594pc2a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268234222.jpg?preset=medium)
PASS & SEYMOUR 1594PC2A 2 ft Cord 15Amp 125V Portable In-Line GFCI Outlet Adapter, Auto Reset
Description
FEATURES AND BENEFITS:• RoHS Compliant• Durable polycarbonate case withstands hard use.• In-line has a bright, green power indicator light that is on when power is available and is visible from both sides of the GFCI.• Open neutral protection.• Optional Turnlok plugs and connectors prevent accidental disconnection.• Optional tri-cord connector handles up to three loads.• 10kA short circuit rating.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | GFCI Plug | Type | Portable |
Voltage Rating | 125 V | Number of Poles | 2 |
Amperage Rating | 15 A | Frequency Rating | 60 Hz |
Response Time | 0.25 sec | Connection | 60Hz |
Material | Thermoplastic | Color | Black |
Dimensions | 10.3 in L x 3-1/2 in W x 2.9 in H | Enclosure Type | Bare |
Temperature Rating | -35 °C to 66 °C | Includes | 0.6 m Cord |
Standards | UL 943/498 Listed | Application | For Commercial Use |
UPC | 785007263855 |
Packages
6 - UNIT - 6 | 360 - SKID - 360 |