Abbotsford
sie7e62

SIEMENS CANADA 7E62 Siemens Breaker Mounting Kit for NDP/CDP-7/S3

Price $369.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:7E6-2

Description

Main circuit breaker enclosure consists of the enclosure for one breaker GFCI from 20/30/40/50/60 amp and hinge cover suitable for SPA disconnect. Available in version 1 phase 3 wires 4/8 cc 120/240vac 125A type eemac3R. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA

Specifications

Brand Name Siemens Sub Brand Panelboards
Material Tin plated Aluminum Type CDP7 and S3 panelboards
Standards CSA C22.2 No.29 Application Connector kit
UPC 662862117311

Packages

1 - UNIT - 1