![siejd63f400](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155700838.jpg?preset=medium)
SIEMENS CANADA JD63F400 400Amp 600V 3-Pole Siemens Circuit Breaker Frame Only Molded Case
Description
Molded case circuit breakers for JD400A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed JD6A=25KA. Available in version 2 pole 250vdc 600vac, 3 poles 500vdc 600vac. Instantaneous adjustable trip range.
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
Item Name | Circuit Breaker Frame | Type | JD6 |
Number of Poles | 3 | Interrupt Rating | 25 kAIC |
Amperage Rating | 400 A | Voltage Rating | 600/500 VAC/VDC |
Trip Range | 2000 - 4000 A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | JD6-A | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 6.7 in L x 8.7 in W x 14.8 in H |
Standards | UL Listed, HACR Rated | Application | Frame Only |
UPC | 783643213234 |
Packages
1 - UNIT - 1 |