×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sie3rv10111ba10

SIEMENS CANADA 3RV10111BA10 1.4-2Amp Siemens Sirius 3RV101 Motor Starter Protector

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:3RV10111BA10

Description

SIEP 3RV1011-1BA10 MAN COMB STRTR

Specifications

Brand Name Siemens Item Name Circuit Breaker
Type Size S00, N-Release Number of Poles 3
Interrupt Rating 100 kA Amperage Rating 2 A
Terminal Connection Screw Terminal Trip Range 1.4 - 2 A
Power Rating 0.75 kW Trip Type Thermal Magnetic
Degree of Protection IP20 UPC 754554408903

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok