7-10Amp Siemens Sirius 3RV101 Motor Starter Protector
Description
SIEP 3RV1011-1JA10 MAN COMB STRTR
Specifications
Brand Name | Siemens | Item Name | Circuit Breaker |
Type | MSP, Size S00, Class 10 | Number of Poles | 3 |
Interrupt Rating | 100 kA | Amperage Rating | 10 A |
Terminal Connection | Screw Terminal | Trip Range | 7 - 10 A |
Power Rating | 4 kW | Trip Type | Thermal Magnetic |
Degree of Protection | IP20 | UPC | 754554409047 |
Packages
1 - UNIT - 1 |