SIEMENS CANADA 3RV1021-0JA10 0.7-1Amp Siemens Sirius 3RV102 Motor Starter Protector
Description
SIEP 3RV1021-0JA10 MAN COMB STRTR
Specifications
Brand Name | Siemens | Item Name | Circuit Breaker |
Type | MSP, Type E | Number of Poles | 3 |
Interrupt Rating | 100 kA | Amperage Rating | 1 A |
Terminal Connection | Screw | Trip Range | 0.7 - 1 A |
Power Rating | 0.25 kW | Frame | S0 |
Trip Type | Thermal Magnetic | Degree of Protection | IP20 |
UPC | 040892568141 |
Packages
1 - UNIT - 1 |