×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sie3rv10211aa10

SIEMENS CANADA 3RV1021-1AA10 1.1-1.6Amp Siemens Sirius 3RV102 Motor Starter Protector

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:3RV1021-1AA10

Description

SIEP 3RV1021-1AA10 MAN COMB STRTR

Specifications

Brand Name Siemens Item Name Circuit Breaker
Type MSP, Type E, Size S0, Class 10 Number of Poles 3
Interrupt Rating 100 kA Amperage Rating 1.6 A
Terminal Connection Screw Terminal Trip Range 1.1 - 1.6 A
Power Rating 0.55 kW Trip Type Thermal Magnetic
Degree of Protection IP20 UPC 754554409184

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok