SIEMENS CANADA 3RV1031-4BA10 14-20Amp Siemens Sirius 3RV103 Frame Size S2 Motor Starter Protector
Description
SIEP 3RV1031-4BA10 MAN COMB STRTR
Specifications
Brand Name | Siemens | Item Name | Circuit Breaker |
Type | Size S2 | Number of Poles | 3 |
Interrupt Rating | 50000 kA | Amperage Rating | 20 A |
Terminal Connection | Screw Terminal | Trip Range | 14 - 20 A |
Power Rating | 7500 kW | Trip Type | Thermal Magnetic |
Degree of Protection | IP20 | UPC | 754554409337 |
Packages
1 - UNIT - 1 |