EATON QCF2010 2 Pole 10Amp 120/240VAC Eaton Cutler-Hammer Thermal Magnetic Circuit Breaker
Description
QC miniature circuit breakers front mount cable-in / cable-out 1/2-Inch wide per pole. Three-position handle: on, tripped (center), off. Thermal-magnetic protection.
Specifications
Brand Name | Eaton | Item Name | Miniature Circuit Breaker |
Type | Circuit Breaker,Industrial | Number of Poles | 2 |
Interrupt Rating | 10 kAIC | Amperage Rating | 10 A |
Voltage Rating | 120/240 V | Terminal Connection | Cable-In/Cable-Out |
Trip Type | Thermal Magnetic | Dimensions | 4.6 x 3 x 1.2 in |
Standards | CSA Certified, UL Listed | UPC | 786679143261 |
Packages
1 - UNIT - 1 |